Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Plain Bevel Seat x Medium Weld End - 1-3/4" Long 316SS
Mfr # L14A7-2.5-316
Zoro # G5193463
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L14A7-2.5-316
- Zoro # G5193463
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Description
L14A7 - PLAIN BEVEL SEAT TUBE FERRULE - 2-1/2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-3/4" Max. O.D. PVC Insulated Fitting Cover (32775)
- ASAHI 2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257020)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- STEEL & OBRIEN 4" x 1" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X1-PL-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS (14MPHT-1-304)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-1.5-7-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- Steel & Obrien Tube Fittings