Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13IS-2.5-RWN-304
Zoro # G5498322
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish Unpolished
- Tube Size 2-1/2"
- Basic Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13IS-2.5-RWN-304
- Zoro # G5498322
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13IS - I-LINE CLAMP (SINGLE PIN) - 2-1/2" - ROCKET NUT, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Transfer Valve Kit, Brass (012316-0070A)
- SHARKBITE Push-to-Connect Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Tee (W01675C)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 316SS (9MP-2-316)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- Steel & Obrien Tube Fittings