Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS
Mfr # 13H-2.5-304
Zoro # G5235034
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Nut
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13H-2.5-304
- Zoro # G5235034
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Nut |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Nut |
Description
13H - HEX NUT - 2-1/2", Threaded hex nut that captures other Bevel Seat components to create a leak-proof, secure, and rigid connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 4" to 6" Size (456)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 3" x 2-1/2" BPE Weld End Long Conc Reducer, 5-1/2" Long 316SS SF1 (S31-3X2.5-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-3-304)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-1.5-7-316)
- Steel & Obrien Tube Fittings