Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS
Mfr # S16W-2.5-PL-316
Zoro # G5148830
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S16W-2.5-PL-316
- Zoro # G5148830
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Description
S16W - EXTENDED TANGENT BW END CAP - 20RA ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x FNPT (9838-251)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- SMITH-COOPER Tee, 3", 125, Brz Nl (4385008210)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1.5-PM-316)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Heavy Wall Weld - 1.812" Long 316SS (15W-3-316)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-8-316)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Bottom Weld Outlet, 316SS SF4 (S2UBWWW-3X.75-PM-316)
- Steel & Obrien Tube Fittings