Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Silicone
Mfr # BFVPW-2.5-316-SILICONE-RED
Zoro # G5234739
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Body Material 316 Stainless Steel
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-2.5-316-SILICONE-RED
- Zoro # G5234739
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 2-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" FNPT 316 SS Reducing Coupling (60RC111N020112)
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- Steel & Obrien Butterfly Valves