Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Silicone
Mfr # BFVPC-2.5-316-SILICONE-RED
Zoro # G5234039
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2-1/2"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-2.5-316-SILICONE-RED
- Zoro # G5234039
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 2-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Ch Eb 128 Rev 360 2-Pc Tlt (31621-95)
- NIBCO 2-1/2" x 2" NOM FTG x C Copper Reducer (6002 21/2x2)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ball Valve with Stop & Waste (6414023)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-4-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- Steel & Obrien Valves