Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton
Mfr # BFVPW-2.5-304-VITON
Zoro # G5234124
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-2.5-304-VITON
- Zoro # G5234124
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 2-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- LEGRIS 3/8" Tube x 1/4" MNPT Meter Input Check Valve (7985 60 14)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- Steel & Obrien Valves