Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm
Mfr # BFVMTC-2.5-304-EPDM
Zoro # G5234249
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 2-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-2.5-304-EPDM
- Zoro # G5234249
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 2-1/2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 80 (1LMA6)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (436015)
- ZORO SELECT Hex Bushing, 3"x1", 150,304, Thrd (4381031420)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- BONOMI Electric Actuated, Butterfly, 10", NSF, 24V (EN501S-002-10)
- Steel & Obrien Valves