Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 304-Silicone
Mfr # BFVAW-2.5-NC-304-SILICONE-RED
Zoro # G5234319
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Body Material 304 Stainless Steel
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-2.5-NC-304-SILICONE-RED
- Zoro # G5234319
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAW NC - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY CLOSED - 2 1/2", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNE02)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- GRUVLOK End Cross, Ductile Iron, 2 1/2 in, Grooved (0390023984)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- Steel & Obrien Butterfly Valves