Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Actuated/Clamp Ends/Norm. Closed, 316-Viton
Mfr # BFVAC-2.5-NC-316-VITON
Zoro # G5234529
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 2-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-2.5-NC-316-VITON
- Zoro # G5234529
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVAC NC - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY CLOSED - 2 1/2", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to create a leak-proof connection to clamp fitting when combined with a gasket and clamp. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Towel Bar Bracket in Brushed Nickel Brush Nickel PR (558715)
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 304-Viton (BFVAC-2.5-DA-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- ASAHI Valve, Wafer, CPVC, 6" Pipe Sz, Lever Handle (173881060)
- Steel & Obrien Butterfly Valves