Shop All Butterfly Valves
Steel & Obrien
2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Epdm
Mfr # BFVAC-2.5-DA-316-EPDM
Zoro # G5234352
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-2.5-DA-316-EPDM
- Zoro # G5234352
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAC DA - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / DUAL ACTING - 2 1/2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF7)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Silicone (BFVTC-1-304-SILICONE-RED)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- Steel & Obrien Valves