Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Butt Weld End Long Tee - 304SS Unpolished
Mfr # 7W-2.5-1-304
Zoro # G5187933
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 2-1/2"
- Basic Pipe Fitting Shape Tee
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7W-2.5-1-304
- Zoro # G5187933
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Specific Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - UNPOLISHED - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 40 (0830032009)
- RIDGID Pipe Cutter, Wide Roll (202)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- STEEL & OBRIEN 2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-2-PL-316)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 316SS (19WB-3-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- Steel & Obrien Tube Fittings