Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Butt Weld Domed Cap - 1" Long 316SS
Mfr # 16W-2.5-5-316
Zoro # G5196263
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 16W-2.5-5-316
- Zoro # G5196263
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y75)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- MOEN Drop Ell Spot Resist Brushed Nickel (A721SRN)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 316SS Unpolished (7W-1-1-316)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1-304)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- Steel & Obrien Sanitary Tube Fittings