Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1
Mfr # S2KMP-2.5-PL-316
Zoro # G5150054
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape 45 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2KMP-2.5-PL-316
- Zoro # G5150054
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
S2KMP - BPE CLAMP 45 DEGREE ELBOW - 20RA ID, 32RA OD - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310052402)
- TECHNIFIT Fitting, PTC, Female Straight Hex, Brass, 5/16"x 1/4" Female NPT (B516-02F)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PM-316)
- STEEL & OBRIEN 3" Male I-Line End x Long Butt Weld - 2.687" Long 304SS (14WLI-3-304)
- STEEL & OBRIEN 10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-10-304)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1-PM-316)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Conc. Butt Weld Reducer - 4" Long 316SS Polished (31W-2.5X1.5-7-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-.50-304)
- Steel & Obrien Tube Fittings