Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" BPE Tri-Clamp End Tee - 316SS SF1
Mfr # S7MP-2.5-PL-316
Zoro # G5151104
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Tee
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7MP-2.5-PL-316
- Zoro # G5151104
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
S7MP - BPE CLAMP TEE - 20RA ID, 32RA OD - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wes23A Button Cover Asm W/Screws Ecos (0372033)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9806-030)
- CULLIGAN 34 Housing O Ring (OR-34)
- STEEL & OBRIEN 3" Male I-Line Solid Endcap - .692" Long 316SS (16AI-14I-3-316)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2-304)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- STEEL & OBRIEN 1-1/2" x 2" BPE Clamp Outlet Instrument Tee - 316SS SF1 (S7IWWKS-1.5X2-PL-316)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- Steel & Obrien Sanitary Tube Fittings