Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1
Mfr # S7WSKW-2.5-PL-316
Zoro # G5240899
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Tee
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7WSKW-2.5-PL-316
- Zoro # G5240899
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
S7WSKW - BPE SHORT OUTLET RUN TEE - 20RA ID, 32RA OD - 2.5", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 40 (2WV63)
- AMERICAN STANDARD Toilet PWRX Piston Assembly, Flush Valves (M964952-0070A)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- NVENT CADDY Cast Iron Split Ring Hanger, 4" (4550400PL)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-3-PM-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 316SS (16AMP-6-316)
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- Steel & Obrien Tube Fittings