Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4
Mfr # STL14AM7-2.5-PM-316
Zoro # G5148654
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-2.5-PM-316
- Zoro # G5148654
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 15RA EP ID, 32RA OD - 2-1/2" X 2-1/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- APOLLO PEX 1/2 in. Metal PEX Pipe 90-Degree Bend Support (APXMBEND12)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- STEEL & OBRIEN 2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS (14WQ-2.5-316)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- Steel & Obrien Sanitary Tube Fittings