Shop All Ball Valves
Steel & Obrien
2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS
Mfr # BLV2C-2.5-316
Zoro # G5383279
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 2 1/2"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV2C-2.5-316
- Zoro # G5383279
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 2 1/2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Clamp |
Description
BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 2-1/2", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- WATERSAVER Brass Ball Valve, MNPT x Barb, 3/8 in (L4100)
- STEEL & OBRIEN 1-1/2" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-1.5-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.75-316)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Open, 316SS (BLV2C-.75-NO-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- Steel & Obrien Ball Valves