Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Back-Up Flange (150# Bolt Pattern) - .438" Long 316SS
Mfr # 38SL-2.5-316
Zoro # G5193682
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 38SL-2.5-316
- Zoro # G5193682
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Description
38SL - BACK-UP FLANGE - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton (ST494MR#01)
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- STEEL & OBRIEN 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1-WF-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp End Concentric Reducer, 3" Long 316SS SF1 (S31-14MP-3X2.5-PL-316)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-3-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- Steel & Obrien Tube Fittings