Shop All Y & Basket Strainers
Steel & Obrien
2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS
Mfr # KEP00040-316-EP
Zoro # G5134234
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2" and 3"
- Body Material 316 Stainless Steel
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # KEP00040-316-EP
- Zoro # G5134234
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2-1/2" and 3" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Strainer |
Description
LONG WIDE STRAINER SPRING (FOR SIDE INLET) - ELECTROPOLISH - 2-1/2" AND 3", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer or filter., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Underscore Undermount Installation Ki (531-NA)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK3)
- VIEGA Union (84840)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM00)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- BANJO Y STRAINER (LS150-12)
- Steel & Obrien Y & Basket Strainers