Shop All Y & Basket Strainers
Steel & Obrien
2 1/2" - 3" Wide Strainer Distributor Cap W/Handle 316SS
Mfr # KEN00040-316
Zoro # G5134444
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEN00040-316
- Zoro # G5134444
- Country of Origin China
- Category Y & Basket Strainers
Details
Specific Pipe Fitting Shape | Strainer |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Description
WIDE STRAINER DISTRIBUTOR CAP W/HANDLE - 2 1/2" - 3", Part of the Strainer assembly that attaches to the spring and supports the backup tube and strainer., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (437210)
- ZORO SELECT Expansion Joint, Threaded Union, 1in. Pipe (TU-16-EE)
- JONES STEPHENS Internal Pipe, ABS, 2", C/O, 1-1/2 IPS, Plug (C60107)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- LEGEND VALVE 3" T-16 1/16" PERF SCREEN (105-720)
- Steel & Obrien Y & Basket Strainers