Shop All Filtration Accessories
Steel & Obrien
2-1/2" - 3" 30D - Long Wide Filter Media - Woven Nylon or Poly
Mfr # KEF2W30D-NA
Zoro # G5122255
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEF2W30D-NA
- Zoro # G5122255
- Country of Origin China
- Category Filtration Accessories
Details
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Strainer |
Description
FILTER MEDIA - WOVEN NYLON OR POLYESTER - 2-1/2" - 3" 30D - LONG WIDE (box qty-50 pcs), Sanitary filter media for use with short/long and narrow/wide stainless steel sanitary filter assemblies to remove fine particulate from the process line. Note: dimensions vary by filter assembly size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9 (81137-DA)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC1)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- STEEL & OBRIEN 2-1/2" - 3" 30D - Short Wide Filter Media - Woven Nylon or Poly (KEF1W30D-NA)
- STEEL & OBRIEN 2 1/2" - 3" Wide Filter Retaining Ring, Buna (KER00020-BUNA)
- STEEL & OBRIEN 1" - 2" 30D - Short Narrow Filter Media - Woven Nylon or Poly (KEF1N30D-NA)
- STEEL & OBRIEN 2-1/2" - 3" 30C - Long Wide Filter Media - Cotton Cheesecloth (KEF2W30C-NA)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W20CLHD Whole House Heavy Duty Filter Cartridge; 20 Micron (AMERICAN-PLUMBER-W20CLHD)
- LDI INDUSTRIES Filter, Liquid (LF201-03)
- OASE UVC Lamp 24W, for FiltoClear 4000 (41011)
- Steel & Obrien Filtration Accessories