Shop All Y & Basket Strainers
Steel & Obrien
150 Mesh - Short Wide Strainer Mesh, 316SS
Mfr # KEM1W150-316
Zoro # G5134891
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # KEM1W150-316
- Zoro # G5134891
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Description
STRAINER MESH - 150 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mounted, Tub and Shower Faucet, Polished Chrome, Wall (TU385502.002)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- NAUGATUCK Float Ball, Round, SS, 3 In (GRT30S424A)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- Steel & Obrien Y & Basket Strainers