Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316
Mfr # 21MP-.50X.25-S-316
Zoro # G5153940
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1/2" x 1/4"
- Specific Pipe Fitting Shape Adapter
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 21MP-.50X.25-S-316
- Zoro # G5153940
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Description
21MP - CLAMP X MNPT ADAPTER - 1/2" X 1/4" X 2" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 316SS Unpolished (31W-1.5X1-1-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- Steel & Obrien Sanitary Tube Fittings