Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1
Mfr # S7IMPS-.50X1.5-PL-316
Zoro # G5151901
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 1/2" x 1-1/2"
- Specific Pipe Fitting Shape Reducing Tee
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7IMPS-.50X1.5-PL-316
- Zoro # G5151901
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
INSTRUMENT TEE - 20RA ID, 32RA OD - 1/2" x 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp Test Plug (101975)
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/4" Male BSPT (R) (PL10-02)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-2-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1X2.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- Steel & Obrien Tube Fittings