Shop All Sanitary Tube Fittings
Steel & Obrien
12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-12-RWN-304
Zoro # G5498952
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 12"
- Specific Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-12-RWN-304
- Zoro # G5498952
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 12" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 12" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Spout with Front Diverter, Metal, Chrome Plated, For 12 in IPS Threaded Connection (88052)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Polished (7W-1-7-304)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Medium Weld End - 1-1/2" Long 304SS (L14A7-1.5-304)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1.5-7-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin Clamp, Cross Hole Nut - 304SS (13MHHM-.50-304)
- Steel & Obrien Sanitary Tube Fittings