Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS
Mfr # 14MPHT-.50-316
Zoro # G5153730
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1/2"
- Fitting Connection Type Clamp
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 14MPHT-.50-316
- Zoro # G5153730
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Description
14MPHT - CLAMP TYGON HOSE ADAPTER - 1/2" X 1/2" X 4-1/2" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 0600HA)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF01)
- THRIFCO PLUMBING 2 Inch Glue Shower Drain SS (4402247)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF4 (S7WSKW-1.5-PM-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS (15TRF-1.5-316)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished (14VB-2.5-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1.5-1-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- SANITUBE Solid Clamp End Cap 304, 1"-1-1/2 (16AMP4-100-150)
- Steel & Obrien Tube Fittings