Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS
Mfr # 14WMP-.50-316
Zoro # G5153624
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1/2"
- Standards 3A
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-.50-316
- Zoro # G5153624
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Description
14WMP - SHORT WELDING FERRULE - 1/2" X 1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Adapter (84250)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- STEEL & OBRIEN 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-.50-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp x Weld Ecc. Reducer, 4" Long 316SS SF4 (S32K-2X1.5-PM-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- STEEL & OBRIEN 3" Type A Stub End (Use w/38Sl)- 2-1/4" Long 316SS Unpolished (14VB-3-1-316)
- SANITUBE Eccentric Reducer-304, 4"X3" Clamp (3214MP4-400300)
- Steel & Obrien Sanitary Tube Fittings