Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS
Mfr # 14MPHR-.50-316
Zoro # G5195502
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1/2"
- Basic Pipe Fitting Shape Adapter
- Specific Pipe Fitting Shape Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-.50-316
- Zoro # G5195502
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Barb |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
14MPHR - RUBBER HOSE ADAPTER - 1/2" X 1/2" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (1VGC5)
- MOEN Wand Kit (42082CSL)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 45 Deg. Elbow - 316SS (L2KM-3-316)
- STEEL & OBRIEN 3/4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-.75-PL-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X.25-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-3-7-316)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- Steel & Obrien Tube Fittings