Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Tri-Clamp End 90 Degree Elbow - 316SS
Mfr # 2CMP-.50-316
Zoro # G5962300
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Elbow
- Body Material 316 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-.50-316
- Zoro # G5962300
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-1/2"dia (35256)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS (14WQ-2.5-316)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- Steel & Obrien Tube Fittings