Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Sleeve Set For Compression Nut (Front And Back) - 316SS
Mfr # 31-14S-.50-SLEEVE-316
Zoro # G5492199
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Tube Size 1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14S-.50-SLEEVE-316
- Zoro # G5492199
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Sleeve |
Description
31-14S - SLEEVE SET, FRONT AND BACK - 1/2", These compression sleeves or ferrules are used with Nuts to connect tubing without welding/soldering. When the nut is tightened, the ferrule is compressed between the nut and the receiving fitting., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- ANVIL 1" x 1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310041207)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ZORO SELECT Coupling, 4", 150,304, Thrd Heavy (4381030510)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- STEEL & OBRIEN 2-1/2" x 3/4" BPE 180 Deg. Weld U-Bend w/Weld Side Outlet, 316SS SF4 (S2USWWW-2.5X.75-PM-316)
- STEEL & OBRIEN 6" x 3" BPE Weld End Short Ecc. Reducer, 7-1/4" Long 316SS SF4 (S32S-6X3-PM-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- Steel & Obrien Sanitary Tube Fittings