Shop All Pipe Hangers
Steel & Obrien
12" Hex Hanger For Tubing w/Rubber Grommets - 304SS
Mfr # 24RG-12-304
Zoro # G5957951
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 12"
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 24RG-12-304
- Zoro # G5957951
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 12" |
Details
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24RG - TUBE HANGER W/ RUBBER GROMMETS - 12", Used to mount and secure tubing for hot applications by welding the hexagonal shaped hanger to any flat metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Ell (9429453)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- ANVIL 1" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310041009)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- STEEL & OBRIEN 8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-8-304)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- STEEL & OBRIEN 1" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1-304)
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- STEEL & OBRIEN 1-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1.5-304)
- SIOUX CHIEF Top Plate Connector (541-GPK2)
- Steel & Obrien Plumbing Accessories