Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" BPE Weld End Tee - 316SS SF4
Mfr # S7WWW-.50-PM-316
Zoro # G5238150
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1/2"
- Specific Pipe Fitting Shape Tee
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7WWW-.50-PM-316
- Zoro # G5238150
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
S7WWW - BPE WELD TEE - 15RA EP ID, 32RA OD - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect End Stop, 1-1/2 in Tube Size, Brass, Brass (UXL0441)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- SLOAN Vacuum Breaker 1 1/2 In (5323007)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- STEEL & OBRIEN 8" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-8-304)
- STEEL & OBRIEN 1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS (L14A7-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 316 (21MP-2-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 316SS Unpolished (7WWW-1-1-316)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp End Concentric Reducer, 3" Long 316SS SF1 (S31-14MP-3X2.5-PL-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- Steel & Obrien Sanitary Tube Fittings