Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" BPE Clamp Endcap - 316SS SF1
Mfr # S16AMP-.50-PL-316
Zoro # G5148532
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S16AMP-.50-PL-316
- Zoro # G5148532
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Description
S16AMP - BPE CLAMP ENDCAP - 20RA ID, 32RA OD - 1/2" AND 3/4", These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAFS-68)
- KOHLER Artifacts Wm Supply Elbow/Holder (72797-AF)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-3384)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Weld End - 1-3/4" Long 304SS (L15A7-3-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Cross - 316SS Unpolished (9W-2.5-1-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4 (S2UBWWK-2.5X.75-PM-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-4-304)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- Steel & Obrien Tube Fittings