Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1
Mfr # STL14AM7-.50-PL-316
Zoro # G5150745
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-.50-PL-316
- Zoro # G5150745
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 20RA ID, 32RA OD - 1/2" X 1-3/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- KOHLER Stopper (1068202-2MB)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 8.3 (3MT500-BN)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-.50-PM-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1-304)
- STEEL & OBRIEN 12" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-12-316)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- Steel & Obrien Sanitary Tube Fittings