Shop All Ball Valves
Steel & Obrien
1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS
Mfr # BLV3CL-.50-316
Zoro # G5383303
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV3CL-.50-316
- Zoro # G5383303
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 1/2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 3-Way |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Description
BLV3CL - "L" PATTERN 3 WAY BALL VALVE (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 1/2", Type of quarter-turn stainless steel sanitary valve, these 3-Way Ball Valves use an encapsulated pivoting ball to control flow with three ports or openings that create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 30 gpm, 5m, PK20 (255094-75)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- VIEGA Tee (79780)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.50-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- STEEL & OBRIEN 3/4" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-.75-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.75-316)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-2-316)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- Steel & Obrien Ball Valves