Shop All Pipe & Tube Clamps
Steel & Obrien
1/2" & 3/4" Tamper Resistant Clamp - 304SS
Mfr # 13MHHMTRC-.50-304
Zoro # G5152775
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Clamp
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHMTRC-.50-304
- Zoro # G5152775
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2" |
Details
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Clamp |
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Description
13MHHMTRC - TAMPER RESISTANT CLAMP - 1/2" & 3/4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGE7)
- LEGEND VALVE 3" BRONZE TEE NO LEAD (310-110NL)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- APACHE Micro Worm Gear Clamp, 1/2" to 1" (48017006)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0485.30)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ELESA Square end-caps for tubes, NDX.Q-45x3-M12 (NDX.Q)
- BREEZE Hose Clamp Ss Sae 28 (6728550)
- NVENT CADDY Riser Clamp (EZR0400)
- Steel & Obrien Pipe & Tube Clamps