Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 3/4" Tri-Clamp x Compression Adapter - 316SS
Mfr # 31-14-1X.75-316
Zoro # G5194574
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1" x 3/4"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14-1X.75-316
- Zoro # G5194574
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Description
31-14C - CLAMP X TUBE COMPRESSION ADAPTER - 1" X 3/4", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting does not include the ferrules and nuts., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0408X50)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 2-1/2" Threaded Bevel Seat x Weld End - 1-3/4" Long 316SS (L15A7-2.5-316)
- Steel & Obrien Tube Fittings