Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS
Mfr # 31-14MP-1X.75-316
Zoro # G5962179
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 31-14MP-1X.75-316
- Zoro # G5962179
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Standards | 3A |
Description
31-14MP - CLAMP CONCENTRIC REDUCER - 1" X 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYW8)
- EZ-FLO EASTMAN Dishwasher Hose 3/8Cx3/4Fx6Ft (41043)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822166)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- ZORO SELECT 4" Clamp T304 SS Tee (EG74.0)
- Steel & Obrien Tube Fittings