Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 3/4" Conc. Butt Weld Reducer - 1" Long 304SS Polished
Mfr # 31W-1X.75-7-304
Zoro # G5493413
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1" x 3/4"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 31W-1X.75-7-304
- Zoro # G5493413
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 3/4" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Concentric Reducer |
Standards | 3A |
Description
31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 1" X 3/4" X 1" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2115)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 304 (21MP-1.5X1-304)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- SANITUBE Polished Eccentric Reducer T304, 4"X2-1/2 (32W4P-400250)
- Steel & Obrien Tube Fittings