Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1
Mfr # S7RMPS-1X.50-PL-316
Zoro # G5151454
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1" x 1/2"
- Specific Pipe Fitting Shape Reducing Tee
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7RMPS-1X.50-PL-316
- Zoro # G5151454
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
BPE SHORT OUTLET CLAMPED TEE - 20RA ID, 32RA OD - 1" X .5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- ZORO SELECT Repair Clamp, Three Bolt, 4", 304 SS (330-119)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X50)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-3-1-316)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- STEEL & OBRIEN 4" Q-Line Solid End Cap - 5/8" Long 304SS (16AQ-14Q-4-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-4-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- USA INDUSTRIALS FDA EPDM Camlock 100 Mesh Screen Gasket 3/4" (ZUSA-CAM-E100S-3/4)
- Steel & Obrien Sanitary Tube Fittings