Shop All Sanitary Tube Fittings
Steel & Obrien
1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS
Mfr # 38W-1-316
Zoro # G5197410
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 38W-1-316
- Zoro # G5197410
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
38W - WELD NECK FLANGE - 1" X .5" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- GOODMAN 4053501S Assy, Chimney Service (4053501S)
- STEEL & OBRIEN 3/4" x 3/8" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.375-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS (15TRF-1.5-316)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-3-316)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- STEEL & OBRIEN 6" Butt Weld End Short Tee - 304SS Unpolished (7WWW-6-1-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 316 (22MP-1-316)
- Steel & Obrien Tube Fittings