Shop All Sanitary Tube Fittings
Steel & Obrien
1" Weld End Tee w/Short Outlet Clamp - 304SS Polished
Mfr # 7WWMS-1-7-304
Zoro # G5196710
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Specific Pipe Fitting Shape Tee
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 7WWMS-1-7-304
- Zoro # G5196710
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
7WWMS - BUTT WELD TEE W/ SHORT OUTLET CLAMP - 32RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- LEGEND VALVE 2" x 1-1/2" DWV COPPER TEE (451-227)
- PARKER 1/2" A-LOK Brass Back Ferrule (8BF8-B)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT (9830-101)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 8" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-8-RWN-304)
- STEEL & OBRIEN 4" Butt Weld End Short Tee - 304SS Polished (7WWW-4-7-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4 (S2UBWWK-2.5X.75-PM-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- Steel & Obrien Tube Fittings