Shop All Y & Basket Strainers
Steel & Obrien
1" w/1/4" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KED01000-316
Zoro # G5134779
product price: $1,640.99
/ea
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Strainer
- Tube Size 1" W/ 1/4"
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KED01000-316
- Zoro # G5134779
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 1" W/ 1/4" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Description
STRAINER - SIDE INLET, LONG NARROW W/ TC ENDS - 1" W/ 1/4" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (1LMT1)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 3" Od, W/1/8" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long (KEM00020-316-EP)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- Steel & Obrien Y & Basket Strainers