Shop All Y & Basket Strainers
Steel & Obrien
1" w/1/4" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KEC01000-316
Zoro # G5134794
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- Tube Size 1" W/ 1/4"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEC01000-316
- Zoro # G5134794
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 1" W/ 1/4" |
Details
Standards | 3A |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Description
STRAINER - SIDE INLET, SHORT NARROW W/ TC ENDS - 1" W/ 1/4" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (1VFJ8)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 (255040-75)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- EVERFLOW FIP Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 3/4" (100T034-NL)
- Steel & Obrien Y & Basket Strainers