Shop All Inline Strainers
Steel & Obrien
1" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS
Mfr # KEB01000-316
Zoro # G5498724
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Tube Size 1" W/ 1/4"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEB01000-316
- Zoro # G5498724
- Country of Origin China
- Category Inline Strainers
Dimensions
Tube Size | 1" W/ 1/4" |
Details
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Fitting Connection Type | Clamp |
Description
STRAINER - INLINE, LONG NARROW W/ TC ENDS - 1" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- LEGEND VALVE POLISHED BRASS ESCUTCHEON (102-821)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (829-060)
- PRO-FLEX Pro-Flex Accessory Pack 3/4In (PFAP-3410)
- STEEL & OBRIEN 1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEA01500-316)
- STEEL & OBRIEN 2-1/2" w/1/8" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEB02518-316)
- RON-VIK Line Strainer, 1-1/2", FNPT (7222190)
- BANJO Polypropylene Line Strainers (LST230SS)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5580450)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- Steel & Obrien Inline Strainers