Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp x Compression Adapter - 316SS
Mfr # 31-14-1-WF-316
Zoro # G5194723
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Specific Pipe Fitting Shape Adapter
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14-1-WF-316
- Zoro # G5194723
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Adapter |
Description
31-14C - CLAMP X TUBE COMPRESSION ADAPTER - 1", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting does not include the ferrules and nuts., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Shower valve diverter cartridge (RPG05-0897)
- MOEN Aerator Kit, 1.2 gpm, Acetal Body, EPDM Internal O-Ring, Silicone External O-Ring (180158)
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp x Weld Ecc. Reducer, 4" Long 316SS SF4 (S32K-2X1.5-PM-316)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Butt Weld Reducing Short Tee - 316SS Polished (7RWWW-2.5X2-7-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 1" (ZUSA-STF-BW-11)
- Steel & Obrien Tube Fittings