Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS
Mfr # 14WMP-1-304
Zoro # G5153520
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Basic Pipe Fitting Shape Ferrule
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-1-304
- Zoro # G5153520
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Description
14WMP - SHORT WELDING FERRULE - 1" X 1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- RIDGID Hand Spin Drain Cleaner, 5/16 In x 25 Ft (K-26)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541RH)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-4-PM-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X.25-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1.5-1-304)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- Steel & Obrien Sanitary Tube Fittings