Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp End Lateral Wye (Y) - 316SS
Mfr # 28AMP-1-316
Zoro # G5962291
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Basic Pipe Fitting Shape Wye
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 28AMP-1-316
- Zoro # G5962291
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Wye |
Specific Pipe Fitting Shape | Wye |
Body Material | 316 Stainless Steel |
Description
28AMP - LATERAL WYE, CLAMP ENDS - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- SLOAN Sloan 8111 Flush Valve (3790011)
- GENOVA JM Eagle SDR Series Pipe, 12 in, 20 ft L, Solvent Weld, PVC (2915)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1.5-304)
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- Steel & Obrien Sanitary Tube Fittings