Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp, Asme High Pressure Clamp - Long 316SS
Mfr # 13ASME-1-316
Zoro # G5499074
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 1"
- Specific Pipe Fitting Shape Clamp
- Basic Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13ASME-1-316
- Zoro # G5499074
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Basic Pipe Fitting Shape | Clamp |
Body Material | 316 Stainless Steel |
Description
13ASME - ASME DOUBLE BOLT CLAMP - 1", Designed for ASME pressure applications, these clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Supplied with pressure rating., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- OATEY 34COP Bell PipeHanger (33692)
- PARKER TRIPLE-LOK - PIPE (4-4 FTX-S)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS (31-14-.50X.25-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- Steel & Obrien Sanitary Tube Fittings